Puls
DC Power Supply, Metal, 24 to 28VDC, 120W
Mfr # CS5.241
Zoro # G0374221
Free Shipping & Returns
$238.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 120 V AC, 200 to 240 V AC
- Phase - Electrical Single
- Output Voltage 24 to 28V DC
- Power Rating 120W
- Output Amps 5.0
Explore More Products
- PULS DC Power Supply, Metal, 24 to 28VDC, 240W CT10.241
- PULS DC Power Supply, Plastic, 10 to 12VDC, 30W ML30.102
- PULS DC Power Supply, Plastic, 24 to 28VDC, 60W ML60.241
- PULS DC Power Supply, Plastic, Switching, 36W ML30.106
- PULS DC Power Supply, Plastic, 5 to 5.5VDC, 25W ML30.101
- PULS DC Power Supply, Metal, 24 to 28VDC, 480W QT20.241
- PULS 120/240V-AC 8A AMP 30.5V-DC AC TO DC POWER SUPPLY SLA8.100
- PULS DC Power Supply, Plastic, 12 to 15VDC, 90W ML100.102
- PULS PULS QS20.241-C1 100-240V-AC 20A AMP 24-28V-DC 480W AC TO DC POWER SUPPLY QS20.241-C1
- KLEIN TOOLS Mobile Charger with 120W Power Supply 29210
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 42289
- Puls Power Supplies