Westward
Ratcheting Wrench, Head Size 19mm
Mfr # 1LEC3
Zoro # G0375155
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 14mm 35Z093
- WESTWARD Ratcheting Wrench, Head Size 1 in. 1LCR7
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. 1LCP5
- WESTWARD Ratcheting Wrench, Head Size 22mm 1LCV6
- WESTWARD Ratcheting Wrench, Head Size 12mm 35Z085
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. 1LCR6
- WESTWARD Ratcheting Wrench, Head Size 25mm 1LCV8
- WESTWARD Ratcheting Wrench, Head Size 11mm 4NZL7
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. 4NZP4
- INGERSOLL-RAND 3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle 759992X
- WESTWARD Ratcheting Wrench, Head Size 9mm 20VL21
- Westward Wrenches