Dayton
3VX375 Cogged V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L384
Zoro # G0375191
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX375
- Number of Ribs 1
- Top Width 3/8"
- Thickness 5/16"
Explore More Products
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs 6L276
- DAYTON B65 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs 6X999
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs 3GXC2
- DAYTON A58 V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs 3X547
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs 6L245
- DAYTON 5V560 V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs 13V737
- DAYTON 6/B195 Banded V-Belt, 198-3/4" Outside Length, 4" Top Width, 6 Ribs 13W378
- DAYTON 4/5V1000 Banded V-Belt, 100-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F986
- DAYTON 4/C360 Banded V-Belt, 362-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W481
- SUPCO Molded Cogged V Belt, AX71 AX71
- PIX V-Belt, Cogged 5/8 X 46 5VX460
- Dayton Power Transmission Belts