Thomson
Shaft, Carbon Steel, 25 mm, 500 mm
Mfr # QS 25 MM 500
Zoro # G0375523
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 25 mm
- Material 1566 Carbon Steel
- Finish 8 Ra Max
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 25 mm
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 1000 mm QS 25 MM 1000
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm QS 25 MM 1500
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In 1 SOFT CTL 12
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm QS 16 MM 1500
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In 1 SOFT CTL 72
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In SR8-PD
- THOMSON Support Rail, Aluminum, 1.00 In D, 24 In SR16
- THOMSON Shaft, Alloy Steel, 0.500 In D, 42 In QS 1/2 L 42
- THOMSON Shaft, 440C SS, 1.500 In D, 18 In QSSS 1 1/2 L 18
- THOMSON Shaft, 1566 Steel, 0.625 In D, 9 In QS 5/8 L 9
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In QS 1 1/4 L 24
- Thomson Linear Shafts & Support Rails