Zoro Select

Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish


$5.15
/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Finish Black Oxide
  • Thickness 9/32 in
  • Maximum Inside Diameter 0.281 in
  • System of Measurement Inch
See all product information