Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving Bracket, Steel (Discontinued)
Mfr # 2HFV6
Zoro # G0377431
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Width 5/8"
- Load Capacity 520 lb per Pair
- Overall Width 5/8"