Kissler
Plastic Escutcheon Ring Split, 1-1/4", Pk12
Mfr # 42-9030
Zoro # G0378616
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Explore More Products
- KISSLER Stem, Cold, Compression, For American Std AB11-4300C
- KISSLER Plastic Escutcheon Ring Split, 1", Pk12 42-9015
- KISSLER Acrylic Bar Knob Handle Kit, for use with 2170 & 2171 Series 95-1718
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In 88-9010
- KISSLER Stem Packing Assortment 571-0200
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI 58-7184
- KISSLER Adjustable Flush Valve, 3" 10-0120
- KISSLER Faucet Removal Tool 08-0800
- KISSLER Universal Fit Stopper 58-1355
- CHICAGO FAUCET Adapter Assembly 50-016KJKABCP
- AMERICAN STANDARD Aquaseal StemLh In Blister Pack 072951-1700AP
- Kissler Faucet Repair and Maintenance