Icom
Microphone, Use With ICOM IP100H
Mfr # HM152
Zoro # G0379027
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand
- For Use With ICOM IP100H
- Push To Talk Yes
- Radio Connector Type Modular Connector
- Noise Prevention Not Applicable
Explore More Products
- ICOM Radio Case, Material Nylon NCF1052C
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 BP296
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W HM205RB
- ICOM Antenna, 160-174MHz, 1/2" L FASC29V
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L BC147SE 15
- ICOM Cloning Cable, USB, Rubber/Plastic OPC478UC
- ICOM Power Supply, 5/16" L x 1" W OPC1309
- ICOM Antenna, 136-174MHz, 1/2" L GAL 06026
- ICOM Speaker Microphone, 9" H, 3" W HM200B
- MOTOROLA Headset, Noise Canceling No, Black AAL40X501 VH-150A
- MOTOROLA Microphone, Palm, Plastic AAE60X502 MH-67A8J
- Icom Two Way Radio Accessories