Zoro Select
M2.5-0.45 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD025200-100P1
Zoro # G0379136
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Steel
Explore More Products
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD060750-010P1
- ZORO SELECT M3-0.50 x 22 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD030220-100P1
- ZORO SELECT M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPD030500-025P1
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51340.060.0040
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.011.0125
- ZORO SELECT M4-0.70 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.040.0010
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK 0608MPT
- ZORO SELECT M2-0.40 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK M210MPP188B
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0806MPF188
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.060.0030
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK U51862.016.0025
- Zoro Select Machine Screws