Vermont Gage
Adj. Go Ring Gage, 7/16-14 UNC 2A
Mfr # 361136510
Zoro # G0379242
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 7/16"-14
- Thread Type UNC
- Material Tool Steel
Explore More Products
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel 361163050
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451113010
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A 361134010
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A 361102510
- VERMONT GAGE Ring Gage, 1/4"-28 Size, Tool Steel 361127050
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A 361140030
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 15/16"-20 Thread 361160550
- VERMONT GAGE Ring Gage, 9/16"-12 Size, Tool Steel 361143550
- VERMONT GAGE Ring Gage, 6G Class, M16 x 1 Thread 362136020
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size 441104010
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 362120530
- Vermont Gage Precision Measuring Tools