Download CAD Files
Zoro Select
Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK
Mfr # 11SFW0006B
Zoro # G0380046
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Black
- Outside Diameter 7/16 in
- Thickness 1/10 in
- Maximum Inside Diameter 0.143 in
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK 11SFW0010B
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK 11SFW0008B
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 1000 PK 37WC
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK U51350.021.0001
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish Z9929
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish Z9937
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 8000 PK 10WCB
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Stainless Steel, Plain Finish, 1500 PK 31WC188
- ZORO SELECT Countersunk Washer, Fits Bolt Size 7/8" Cast Iron, Galvanized Finish, 15 PK OGFWIS087G-015BX
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #8 Stainless Steel, 10000 PK 613560
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK 11SFW0010
- Zoro Select Countersunk Washers