Parker
Quick Coupler, Automotive, Red, Female
Mfr # RC01C-003
Zoro # G0380256
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 14mm Side Port Female
- For Use With Mobile R-134A, Air Conditioning Systems
- Outside Dia. 1 5/16 in
- Max. Working Pressure 2500psi
- Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Explore More Products
- PARKER Service/Shut Off Valve, 7/8 In, Copper QL171R-14-14
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L CV9P-14FS-14FS
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L CV5P-8FS-8FS
- PARKER Quick Coupler, Automotive, Red Color Knob RC01C-012
- PARKER Service/Shut Off Valve, 1/2 In, Copper QL171R-08-08
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L CV7P-10FS-10FS
- PARKER Refrigerant Pressure Relief Ball Valve EBVT-PR1030 BALL VALVE
- PARKER Refrigerant Pressure Relief Ball Valve EBV-PR1030 BALL VALVE
- PARKER Refrigerant Pressure Relief Ball Valve EBVT-PR1060 BALL VALVE
- JB INDUSTRIES Access Valve Service Kit, AVK-001
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg 33113N
- Parker AC & Refrigeration Valves