Thomson
Shaft, Carbon Steel, 16 mm, 1500 mm
Mfr # QS 16 MM 1500
Zoro # G0381087
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Min. Surface Hardness 60 RC
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm 20MM SOFT CTL X 1200MM
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In QS 1 1/4 L 18
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In QS 1 1/4 L 30
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In 3/4 SOFT CTL X 48
- THOMSON Shaft, 1566 Steel, 0.250 In D, 12 In QS 1/4 L 12
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In QS 5/8 L 36
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In QSCP 1/2 L 48
- THOMSON Annealed Shaft, Steel, 0.375 In D, 16 In 3/8L SMAE CTL X 16
- THOMSON Shaft, Carbon Steel, 1.250 In D, 60 In 1-1/4 SOFT CTL X 60
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In QS 1 1/2 L 30
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-393
- Thomson Linear Bearings & Guides