Condor
Self-Adherent Bandage, 1in W x 5yd L, PK6
Mfr # 36JG44
Zoro # G0381416
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Non-Woven
- Package Type Box
- Color Blue
- Sterile/Non-Sterile Non-Sterile
Explore More Products
- CONDOR Self-Adherent Bandage, Blue, 2in W x 5yd L 36JG43
- FIRST AID ONLY SmartCompliance Trauma Pad, 5 x 9 FAE-5012
- FIRST AID ONLY Dressing, Sterile, No, Unitized 3-990
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W J224
- BURNAID Burn Dressing, Sterile, White 3068
- QUIKCLOT Combat Gauze for Training, 4 yd. L, 3" W 30-0063
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W MS-G1163
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. 5-910
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 J616
- CURAD Gauze, Bloodstop, 1"x1", PK10 CUR0055RB
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 KCGS019252
- Condor Gauze & Dressings