Continental
2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL
Mfr # 45DV24
Zoro # G0382159
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 1,000 psi
- Fitting Size 2 in x 2 in
- Hose Configuration Coupled Assembly
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow FRT075-50-G
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black PTX150-20CE-G
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT 32W234
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT 20013092
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" FRTB075-25-G
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. PTH075-50-G
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black PTH150-50CE-G
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear NTF300-10-G
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 25 ft., Black PTX150-25CE-G
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear NTF300-25-G
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT 32W236
- Continental Air Hoses