Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel, 6" Dia, Steel, 0.0080 Wire (Discontinued)
Mfr # 4EDP4
Zoro # G0382225
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8 in
- Bristle Type Crimped Wire
- Wire Dia. 0.008 in