Shop Alternate Products
This Product is Discontinued
Westward
Socket Extension, 3/8 in. Dr, 10 in. L (Discontinued)
Mfr # 1NUF7
Zoro # G0382471
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
- Features Locking