Abus
Keyed Padlock, Open, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W
Mfr # 70IBHB/45 MK KD
Zoro # G0382882
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Master Keyed
- Body Material Brass
- For Use With 70IB Series Master Key
- Shackle Dia. 9/32 in
- Body Color Blue
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 13/16 in W 41HB/40 MK KD
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/40 (300) KA Blue
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19322
- ABUS Security Chain, L 10 Ft, W 1/2 In 8KS Chain & Sleeve 10'
- ABUS Abus: 145/40 C Aluminum Red 4-Dial Resettable ABS-14544
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 13/16 in W 41HB/40 KD
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20120
- ABUS 65 by 50HB80 C KD Solid Brass Keyed Alike Carded Padlock AB1950
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20106
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle ABS-83607
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W 83AL/45 (300) KD Titanium
- Abus Keyed Padlocks