Speedaire

Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in


$78.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 8 1/2 in
  • Max. Temp. 125 Degrees F
  • Bowl Material - Air Treatment Polycarbonate with Guard
  • Size - Air Treatment Intermediate
  • Bowl Size - Air Treatment 3.5 oz
See all product information