Shop Alternate Products
This Product is Discontinued
Omron
Relay, 5Pin, SPDT, 10A, 24VDC (Discontinued)
Mfr # MJN1CF-DC24
Zoro # G0383765
This Product is Discontinued
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Side Flange