Shop Alternate Products
This Product is Discontinued
Kipp
Knurled Wheel 0.59"L, M8 External Thread (Discontinued)
Mfr # K0261.5208X15
Zoro # G0383826
This Product is Discontinued
Key Features
- Type External Thread, Stainless Steel Stud
- Screw Length 0.59"
- Knob Type Novo Grip
- Diameter 1.99"
- Finish Matte Black