Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl (Discontinued)
Mfr # 1224GY
Zoro # G0384027
This Product is Discontinued
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Amps AC 20
- Color Gray
- Voltage AC 120 to 277