Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Center Cut Display Cover, 13x10-3/4 (Discontinued)
Mfr # PSD13CH07
Zoro # G0384221
This Product is Discontinued
Key Features
- Access Type Center Cut
- Overall Width 10-3/4
- Overall Height 5-3/4"
- Color Clear
- Material polycarbonate