Zoro Select
1/4" Barb Gray PVC Ball Cone Spring Check Valve
Mfr # PVC CHK 426-4B4B-F
Zoro # G0385411
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 1"
- Connection Type Barb x Barb
- Connection Barb
- Body Material PVC
Explore More Products
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve 4VMV6
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve PVC CHK 426-4F4M-F
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve CHK BRS 210-2F2M-F
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve CHK BRS 815-8F8F-B
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve 10F304
- ZORO SELECT 1/2" NPT Bronze Spring Check Valve 6AJY1
- ZORO SELECT 8" Flanged PVC Swing Check Valve SCOV114
- ZORO SELECT 3" Flanged PVC Swing Check Valve SCOV210
- ZORO SELECT 1/2" Socket Kynar Ball Check Valve S65BC-V 1/2
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve 509 3/8
- KECKLEY 10" Globe Check Valve 10CG2R-36-36336
- Zoro Select Check Valves