Taco
Potable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection
Mfr # 0012-MSSF2-IFC
Zoro # G0385449
Free Shipping & Returns
$739.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Inlet/Outlet Size 1-1/2 in
Explore More Products
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection 006-B4-14
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection 006-B4-15
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0012-SF4
- TACO HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection 2400-70-3P
- TACO 1/25hp Flanged Circ Pump 0015E3-2F4
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone ZVC406-4
- TACO Circulator Pump, 1/6, 115V, Flange Connection 0013-SF3-IFC
- TACO Circulator, Plumbing Kit, 1/2" 006-CT-USK
- TACO Flanged Cast Iron Circulator - 115V 0012-F4
- GOULDS Hot Water Circulating Pump, 1/150 hp, 115V, 1 Phase, Sweat Connection E1-BCSVNNNW-01
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection 2400-40-3P
- Taco Hot Water Circulating Pumps