Shop Alternate Products
This Product is Discontinued
Royal Basket Trucks
Extractor Truck, 70", White Vinyl (Discontinued)
Mfr # Q70-WWW-EXE-4UNN
Zoro # G0385542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 30-3/4"
- Overall Length 70"
- Overall Width 32"
- Color White
- Load Capacity 600 lb.