Westward
29/64" HSS 135 Deg. Jobber Length Drill Bit
Mfr # 2UFE8
Zoro # G0385664
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit 6PRR1
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL73
- WESTWARD L 4-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRW1
- WESTWARD #24 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRR2
- WESTWARD 3/16" Carbide 118 Deg. Jobber Length Drill Bit 5VPA1
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL83
- WESTWARD 75.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRC8
- WESTWARD L 4-1/4" Cobalt 135 Deg. Jobber Length Drill Bit 6PRK4
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRY3
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 3.80mm C70085
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 5/16" 95000616
- Westward Jobber Length Drill Bits