- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Manual 4" Mount, 2 Hole W00 - FAUCETS COMMERCIAL HERITAGE, Chrome
Shop Alternate Products
This Product is Discontinued
American Standard
Manual 4" Mount, 2 Hole W00 - FAUCETS COMMERCIAL HERITAGE, Chrome (Discontinued)
Mfr # 5400172H.002
Zoro # G0386276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand American Standard
-
MFR #
5400172H.002
-
Zoro #
G0386276
- UPC # 012611178450
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 3" |
Manufacturers Warranty Length | Finish and Function: Lifetime Residential/2 yr. Commercial |
Spout Length | 3-9/16" |
Connection Size | 1/2" NPSM |
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Number of Holes | 2 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Wrist Blade |
Flow Rate | 1.50 gpm |
Handle Material | Brass |
Number of Handles | 2 |
Body Material | Cast Brass |
Flow Outlet Type | Pressure Compensating Aerated |
Connection | 1/2" |
CEC Compliant | CEC Compliant |
Includes | Information N/A at this moment |
Faucet Finish | Chrome |
Faucet Spout | Standard |
Battery Charger CEC Compliant | CEC Compliant |
Valve Type | Ceramic Disc |
Residential / Commercial | Commercial |
Standards | ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953 |
Flow Outlet Type - Faucet | Aerated |
Mounting Type - Faucet | Deck |
Ligature Resistant | No |
Replacement Cartridge | Mfr. No. 028610-0070A |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Green Certification or Other Recognition | WaterSense Approved |
Commercial / Residential | Commercial |
Drain Type | None |
Item | W00 - FAUCETS COMMERCIAL HERITAGE |
ADA Compliance | Yes |
Flow Outlet Type (Faucet) | Aerated |
Outlet Type | Pressure-compensating Aerator |
Description
Item W00 - FAUCETS COMMERCIAL HERITAGE
Documents & Resources
- This item has been restricted from sale in the following states: CO, MA, TX, WA