Shop Alternate Products
This Product is Discontinued
Securitron
Electromagnetic Lock, Door Switch (Discontinued)
Mfr # M62D
Zoro # G0386626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Door Position Switch
- Finish Brushed
- Opening Action Instant Release
- Input Voltage 12 or 24
- Lock Body Depth (In.) 1-3/4