Westward
3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYT7
Zoro # G0386872
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/16 in
- Material Alloy Steel
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide 4LYT6
- WESTWARD 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide 4LYT8
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide 4LYU6
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide 4LXJ4
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide 4LYV3
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide 4LXY1
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide 4LYL8
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide 4LXD4
- WESTWARD 3/8 in Drive Impact Socket 6 Deep, Black 4LYW3
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 11/32 in, 6 Standard, Black Phosphate 49-66-6103
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 2018XMD
- Westward Sockets & Ratchets