Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HR04
Zoro # G0387046
Free Shipping & Returns
$4,822.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Type With Drive Package
- Wheel Width (In.) 11 9/32 in
- Voltage 115/230
- Motor HP 1 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HR04
-
Zoro #
G0387046
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Width (In.) | 44 in |
Depth (In.) | 38 in |
Discharge Height (In.) | 24 in |
Inlet Dia. (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 44 in |
Discharge Width (In.) | 17 3/8 in |
Outlet Size | 24 in x 17 3/8 in |
Outlet Diameter | Not Applicable |
Overall Width | 44 in |
Overall Depth | 38 in |
Housing Height | 44 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 44 in |
Inlet Diameter | 23 7/8 in |
Wheel Width | 11 1/4 in |
Housing Depth | 38 in |
Outlet Height | 24 in |
Wheel Diameter | 22 1/4 in |
Outlet Width | 17 3/8 in |
Housing Width | 44 in |
Flange Size | Not Applicable |
Wheel Dimensions | 22 1/4 in Dia. x 11 1/4 in W |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 115/230 |
Motor HP | 1 hp |
CFM @ 0.250-In. SP | 5900 |
CFM @ 0.500-In. SP | 4410 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Frame | 56 |
CFM @ 0.125-In. SP | 6235 |
Hz | 60 |
CFM @ 0.375-In. SP | 5220 |
Phase | 1 |
Wheel Material | Steel |
Blower RPM | 356 RPM |
dBA @ 5 Feet | 61 dBA |
Housing Material | Steel |
Footnotes | # Motor Overload Condition |
Motor Type | Capacitor-Start |
Includes | Weatherproof Drive Cover |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Rotation | CW |
Bearing Type | Ball |
Housing Finish | Gray Baked Polyester Epoxy |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor RPM | 1,725 RPM |
Full Load Amps | 14.0/7.0 |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Outlet Shape | Rectangular |
Includes Drive Package | Yes |
Number of Inlets | 1 |
Airflow @ 1.000 in SP | Not Applicable |
Nominal Voltage | 115/230V AC |
Frequency | 60 Hz |
Airflow @ 0.500 in SP | 4,410 cfm |
Airflow @ 8.000 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Motor Duty Class | Continuous |
Airflow @ 3.000 in SP | Not Applicable |
Maximum Static Pressure | 1/2 in wc |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ Static Pressures | 6,235 cfm @ 0.125 in SP / 5,900 cfm @ 0.250 in SP |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.375 in SP | 5,220 cfm |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 4.000 in SP | Not Applicable |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 12.00 in SP | Not Applicable |
Motor Horsepower | 1 hp |
Housing Material Finish | Baked Enamel |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Inlet Type | Single-Inlet |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Flange Type_broad | Outlet |
Nameplate Voltage | 115/230V AC |
Number of Speeds | 1 |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 0.250 in SP | 5,900 cfm |
Maximum Fan Speed | 356 RPM |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Current | 13.1/6.6 A |
Airflow @ 9.000 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 2.500 in SP | Not Applicable |
Includes Motor | Yes |
Motor Insulation Class | F |
Housing Color | Gray |
Number of Discharge Positions | 8 |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Standards | CSA Certified, UL Listed |
Sound Level | 61 dBA @ 5 ft |
Airflow @ 0.125 in SP | 6,235 cfm |
Outlet Shape_broad | Rectangular |
For Fan Speed (Dependent on Motor) | 356 RPM |
Motor Speed | 1,725 RPM |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Motor Frame Designation | 56 |
Airflow @ 5.000 in SP | Not Applicable |
Flange Type | Non-Flanged |
Maximum Inlet Air Temperature | 250 Degrees F |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.125 in SP 6,235 cfm, Airflow @ 0.250 in SP 5,900 cfm, Airflow @ 0.375 in SP 5,220 cfm, Airflow @ 0.500 in SP 4,410 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w 5NRD5
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7HP15
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V 7J494
- DAYTON Blower, 15 In 7HR39
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph 7C718
- DAYTON Blower, Duct, 22 In, Less Drive Pkg 5ZCP2
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7K300
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP57
- DAYTON Blower, 17 13/16 In 7J567
- DAYTON Blower with Drive Package 43XG56
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7J458
- Dayton Belt Drive Blowers