Smith Bearing
Cam Follower, Yoke, 5660lb., 1.6250in. dia.
Mfr # DYR-1-5/8
Zoro # G0387488
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Yoke
- Roller Shape Crowned
- Roller Dia. 1.625 in
- Roller Width 7/8 in
- Roller Dia. (mm) 41.275
Explore More Products
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19 MCRV-19
- SMITH BEARING Cam Follower, Yoke Type, Sealed YR-1-5/8-X
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS CR-7/8-XB-SS
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed CR-1-XB
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed YR-3/4-XC
- SMITH BEARING Cam Follower, Standard Stud, Unsealed CR-1-3/4
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed CR-4-XBE
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel YR-1-1/4-X-SS
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket CR-1-XBEC
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 FYR-1-3/4
- IKO Cam Followers, CF20VBUU CF20VBUU
- Smith Bearing Linear Bearings & Guides