Zoro Select
1/4" FNPT Brass Ball Valve Inline
Mfr # 1PZA8
Zoro # G0387572
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material Brass
- Handle Type Interchangeable Wedge Tee Style Lever
- Valve Structure 1-Piece
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline 1PZA9
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline 1PZA7
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline 1PZB1
- ZORO SELECT Ball Valve, Reduced, 1" Size, 1000 psi 06Q011N04010
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline G-BVLM-18M
- ZORO SELECT Ball Valve, 1/4", FP800, w/Lock Handle, 2pcs 4373002200
- ZORO SELECT Check Valve, 2.24 in Overall L 06H021N01012
- ZORO SELECT 1" Press Brass Ball Valve Inline BA-480B - 100
- ZORO SELECT Check Valve, 2.13 in Overall L 06H021N01014
- DIXON Spring Return SS Ball Valve, 3/4" SSBV75SR
- ASAHI Electronic Ball Valve, 2-1/2" Pipe Size 2901025
- Zoro Select Valves