Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Conduit Outlet Body, Iron, X, 3/4 In. (Discontinued)
Mfr # X27
Zoro # G0388561
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
- Conduit Outlet Body Capacity 9.1 cu in