Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNC8
Zoro # G0389663
$8.87
8% off
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.830 in x 1.450 in
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG7
- POWER FIRST Rocker Switch, SPST, 2 Connections 2LNC3
- POWER FIRST Rocker Switch, SPST, 2 Connections 2LNC2
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG2
- POWER FIRST Rocker Switch, SPST, 2 Connections 2LNA8
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LNC9
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LND7
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ2
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ4
- POWER FIRST Rocker Switch, DPST, 4 Connections 2LNF7
- EATON Switch, Mom, None/Off/On, 1/4 In Tab 8005K35N113V22
- Power First Rocker Switches