- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 12mm, 320mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 12mm, 320mm (Discontinued)
Mfr # 3MPS-12M-05
Zoro # G0389751
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3MPS-12M-05
-
Zoro #
G0389751
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 320 mm |
Tubing Length | 38 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Overall Tubing Length | 38 cm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 2 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear Blue, Light Blue |
Item | Tubing |
Vacuum Rating | 28 in Hg |
Temp. Range | -68 Degrees to 140 Degrees F |
Standards | NSF approved |
Tolerance | +/-0.004 in |
Type | Bonded, Spiral |
Burst Pressure | 420 psi |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Minimum Operating Temperature | -40 Degrees F |
Tradename Material | Surethane |
Maximum Operating Pressure | 150 psi @ 75 Degrees F |
Bonding | Bonded Spiral |
Hardness | Shore A 98 |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Industry Application | OEM |
Maximum Operating Temperature | 160 Degrees F |
Tubing Material | Polyurethane |
Material Trade Name | Surethane |
System of Measurement | Metric |
Number of Tubes | 3 |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Features | Multiple-Bore Bonded Spiral |
For Fluid Type | Gas, Liquid, Oil |
Maximum Vacuum Pressure | 28 in Hg |
Tube Form | Coil |
Vacuum Rated | Vacuum Rated |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 38 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant