Tsubaki
Connecting Link, SK-2 Attachment, PK5
Mfr # 50ASSK2CL
Zoro # G0390022
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2
- Industry Chain Size 50
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Explore More Products
- TSUBAKI Roller Link, K-2 Attachment C2060HK2RL
- TSUBAKI Connecting Roller Link, Double Pitch C2060HSK2CL
- TSUBAKI Chain Link, Single Strand, #40, PK5 40 OL
- TSUBAKI Chain Link, Single Strand, #140 140 CONNECTING LINK
- TSUBAKI Connecting Roller Link, K-2 Attachment C2050K2CL
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 40NP C/L
- TSUBAKI Roller Link, Double Pitch C2062HASSK2RL
- TSUBAKI Link Connecting #240 3In 4.071In 0.937In, 240CL 240CL
- TSUBAKI Connecting Roller Link, D-3 Attachment 80LD3CL
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK 75885
- TSUBAKI Connecting Roller Link, K-1 Attachment 80WK1CL
- Tsubaki Chains & Chain Sprockets