Stanley
21 oz. Soft Face Dead Blow Hammer. 12 3/4 in L, 2 in Face Dia, Steel, Orange
Mfr # 57-532
Zoro # G0390275
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Handle Material Steel
- Overall Length 13 in
- Tether Capable Tether Capable
- Nonsparking Yes
Explore More Products
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange 57-540
- STANLEY 14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange 57-541
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange 57-543
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red 57-550
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange 57-542
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red 57-554
- BETA Dead-Blow Hammer, 65mm 13910165
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer 69-532G
- WIHA Dead Blow Hammer, 21 oz., 13-11/16" 80030
- WILLIAMS Williams Deadblow Hammer, 32 oz. JHW-32
- TITAN Dead Blow Hammer, 24 oz. 63124
- Stanley Dead Blow Hammers