Eklind
SAE Plain Hex Key, 7/64" Tip Size, 9 in Long, 3 in Short
Mfr # 51907
Zoro # G0390731
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short 51906
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short 51920
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short 51914
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short 64880
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short 16116
- EKLIND Ergonomic T30 Tip Size, 6 in Long 68630
- EKLIND Eklind Tool T-Handle Hex Keys Standard 8 Piece Set 53168 53168
- EKLIND 516 PWR T Hex Key 61620
- EKLIND 5/16 T-Handle EKL61920
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size 10984
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size 16218
- Eklind Hex Keys & Hex Key Sets