Shop Alternate Products
This Product is Discontinued
Jackson Professional Tools
Sledge Hammer, 4 lb., 15-1/4 In, Hickory (Discontinued)
Mfr # 1196900
Zoro # G0390826
This Product is Discontinued
Key Features
- Head Weight 4 lb
- Overall Length 15 1/4 in
- Head Width 1 3/4 in
- Head Material Forged Steel
- Standards ASME