Widia

Spiral Point Tap, Plug 3 Flutes


$21.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M7-1
  • Shank Dia. 8.08mm
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Tap Style Spiral Point
See all product information