Shop Alternate Products
This Product is Discontinued
Hub City
Take-Up Bearing, Bore 1-1/4 In, Wide Slot (Discontinued)
Mfr # WSTU250 X 1-1/4
Zoro # G0391142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore 1-1/4"
- Height 4"
- Width 1-5/8"
- Length 5-1/4"
- Series 200