Zoro Select
Enclosed Fan Relay, SPST, 120V Coil
Mfr # 6ACH8
Zoro # G0391377
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO
- Coil Volts 120
- Full Load Amps @ 120VAC 14 A
- Locked Rotor Amps @ 240V 48 A
- Height (In.) 2 1/4 in
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil 6ACJ0
- ZORO SELECT Magnetic Relay, Switching, 120V Coil 6ACH6
- ZORO SELECT Magnetic Relay, Switching, SPDT, 208/240V 6ACH4
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V 5MMA5
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil 6ACJ1
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil 6ACJ2
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V 5MMA4
- WHITE-RODGERS Center, Fan Control 90-113
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil 6ACJ3
- WARMLYYOURS Medium Relay Panel, (4x) 2-Pole RLY-8PL-CC
- WHITE-RODGERS Relay, Switching, 1/2 HP 90-341
- Zoro Select HVACR Relays