Zoro Select
Blank, Stainless, 316, 3/4 x 8 x 12 In
Mfr # SB-0316-0750-08-12
Zoro # G0392287
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 8.0 in
- Length 12.0 in
Explore More Products
- ZORO SELECT Blank Stock, Sq, SS, 1 1/4Tx1 1/4 In W, 6 ft 4YTU2
- ZORO SELECT Square Bar, SS, 24" Overall L 2211_24_0
- ZORO SELECT General Purpose SS, 36" Overall L 4F.125X1.5-36
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18694_24_0
- ZORO SELECT General Purpose SS, 6in Overall L 4F.125X.75-6
- ZORO SELECT SS Plate 304, 4 in Overall L 304 SS0.25x3x41
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2 1/2" W 11694_36_0
- ZORO SELECT Hex Bar Stock, 1.75" Thick, 1-3/4" Lx24" W 369_24_0
- ZORO SELECT SS Plate 316, 12" Overall L 316 SS0.105x6x121
- ONLINEMETALS 0.75" Polypropylene Sheet Natural Stress Relieved 15658
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F2X3-72
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock