Crescent Jobox
JOBOX 2 Drw Long Floor Hvy-Duty Alum Drw Storage 24"W x 6"H x 50"L
Mfr # 1402980
Zoro # G0392603
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Silver
- Finish Tread Plate
- Depth 50 in
- Capacity 75 lb
Explore More Products
- CRESCENT JOBOX JOBOX 72" Steel Topside Truck Box 577000
- CRESCENT JOBOX JOBOX 6 Drw Short Floor Hvy-Duty Alum Drw Storage 36"W x 12"H x 26"L 1406980
- CRESCENT JOBOX Underbody Truck Box, Black, Hinged, Steel 7948242
- CRESCENT JOBOX Underbody Truck Box, Black, Hinged, 18" W 792982
- CRESCENT JOBOX JOBOX StorAll 9" Hvy-Dty Stl Drw Stor 24"W x 9"H x 48"L - 5" Dp Drw 662980
- CRESCENT JOBOX JOBOX Steel Gull Wing Fullsize Crossover Truck Box PSC1460000
- CRESCENT JOBOX Underbody Truck Box, Black, Hinged, 18" W 790982
- CRESCENT JOBOX Truck Box, 48 1/2" Aluminum Innerside PAN1441000
- CRESCENT JOBOX JOBOX Low-Profile Aluminum Single Lid Fullsize Crossover Truck Box PAC1357000
- RKI SINGLE LID ALUM 30" WIDE DEEP XBOX-FULLSIZE TRUCKS C63WDA
- UWS 48 X 24 X 20 CHEST BOX TBC-48
- Crescent Jobox Truck Boxes