Shop Alternate Products
This Product is Discontinued
American Lock
Keyed Padlock, Open, Rectangular Steel Body, Boron Hardened Steel Shackle, 3/4 in W (Discontinued)
Mfr # A5260NKACOV
Zoro # G0393321
This Product is Discontinued
Key Features
- Body Material Steel
- Shackle Dia. 3/8 in
- Body Color Gray
- Shackle Type Open
- Includes Two Keys