Shop Alternate Products
This Product is Discontinued
Lovejoy
Coupling Hub, Oldham, Bore 3/8 In (Discontinued)
Mfr # MOL25C Hub 3/8
Zoro # G0393626
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in
- Max. RPM 6,100 RPM
- Outside Dia. 0.984 in
- Max. Parallel Misalignment (In.) 0.08 in