Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action
Mfr # 9013GSG2J25E
Zoro # G0394371
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 60/80 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J53E
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action 9013GSG2J35R
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J39M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J52X
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0 to 500 psi, Standard Action 9012GHW1
- SQUARE D 7-276Kpa 600V-Ac Pressure Switch 9012 GDW-2
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J21P
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG54J59X
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi APAN71H012CS0260#-NSR
- Square D Pressure Switches