Techniks
Collet Chuck, ER16, 35.1mm Projection
Mfr # 04835
Zoro # G0395005
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Wrench Mfr. No. 4609
- Taper Size BT30
- Min. Collet Capacity 0.0190 in
- Max. Collet Capacity 0.413 in
Explore More Products
- TECHNIKS Collet Chuck, ER32, 43mm Projection 04784
- TECHNIKS Slotted Collet Key Adapter, DNA16 DNA16TWA
- TECHNIKS Extended Reach High Speed Nut, ER25 41925
- TECHNIKS High Speed Mini Nut, ER25 33125
- TECHNIKS Mini Nut, ER11 23111
- TECHNIKS Collet Chuck, TG100, 3 in. Projection 23014
- TECHNIKS Coolant Ring, ER20, 15/32 in. 08520-12.0
- TECHNIKS Collet Chuck, ER32, 2.76 in. Projection 46.122.32.276
- TECHNIKS Coolant Ring, ER40, 31/32 in. 08540-25.0
- HUOT Collet Rack, Steel 14625
- TECHNIKS Collet Chuck, TG100, 6 in. Projection 23018
- Techniks Collets, Chucks & Accessories