Dayton
Line Volt Mechanical Tstat, Close on Rise, SPST, 120 to 277VAC
Mfr # 2E869
Zoro # G0396532
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120 to 277VAC
- Sensor Type Bi-Metal
- Differential 6 Degrees to 8 Degrees F
- Thermostat Control Range -10 Degrees to 100 Degrees F
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC 4PU49C
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC 1UHH4
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC 4LZ95
- DAYTON Thermostat Knob 6EDZ2
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC 4LZ94
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC 2NNT2
- DAYTON Thermostat, Wall, 120-277V, 60 Hz 2YU89
- DAYTON Thermostat Knob 6EDZ3
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only TH1100DV1000
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F 1C1C9
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABC-04C
- Dayton Line Voltage Thermostats